Carabiner hook with thimble
Stainless steel A4 plain with thimble
KARABHOK-THIMBLE-A4-4X40MM
Art.-no. 0526002204
EAN 4056807168470
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 40 mm |
Thickness (d3) | 4 mm |
Internal diameter 2 (d2) | 5 mm |
Max. load capacity | 30 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |