Welcome to Würth Greece For trade customers only

Carabiner hook with snap hook

Stainless steel A4 plain with spring snap
KARABHOK-SRINGSNAP-A4-L100MM

Art.-no. 0526001546
EAN 4056807315409

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

100 mm

Internal diameter (d1)

23 mm

Internal diameter 2 (d2)

13 mm

Max. load capacity

400 kg

Material

Stainless steel A4