Welcome to Würth Greece For trade customers only

Carabiner hook with snap hook

Stainless steel A4 plain with spring snap
KARABHOK-SPGSNAP-L70MM

Art.-no. 0526001531
EAN 4056807194882

Prices and availability visible after login
Carabiner hook with snap hook

Art.-no. 0526001531

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

70 mm

Thickness (d3)

31 mm

Internal diameter (d1)

13 mm

Internal diameter 2 (d2)

10 mm

Max. load capacity

200 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information