Carabiner hook with snap hook
Stainless steel A4 plain with spring snap
KARABHOK-SPGSNAP-L50MM
Register now and access more than 125,000 products
Datasheets(X)
Length (l1) | 50 mm |
Thickness (d3) | 24 mm |
Internal diameter (d1) | 10 mm |
Internal diameter 2 (d2) | 6.5 mm |
Max. load capacity | 70 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |