Welcome to Würth Greece For trade customers only

Carabiner hook

Stainless steel A4 plain w. safety nut a. thimble
KARABHOK-THMB-(NUT-SAFE)-A4-6X60MM

Art.-no. 0526001106
EAN 4056807168104

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4 plain with locking nut and thimble
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

60 mm

Thickness (d3)

6 mm

Internal diameter 2 (d2)

7 mm

Max. load capacity

70 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information