Carabiner hook
Stainless steel A4 plain special version
KARABHOK-SPEC-A4-8X80MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 80 mm |
Thickness (d3) | 8 mm |
Internal diameter 2 (d2) | 12 mm |
Max. load capacity | 195 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |