Welcome to Würth Greece For trade customers only

Carabiner hook

Stainless steel A4 plain special version
KARABHOK-SPEC-A4-5X50MM

Art.-no. 0526002105

EAN 4056807198453

Prices and availability visible after login
Carabiner hook

Art.-no. 0526002105

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel special version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

50 mm

Thickness (d3)

5 mm

Internal diameter 2 (d2)

8 mm

Max. load capacity

85 kg

Material

Stainless steel A4