Welcome to Würth Greece For trade customers only

Carabiner hook

Stainless steel A4 plain with safety nut
KARABHOK-(NUT-SAFE)-A4-8X80MM

Art.-no. 0526001008
EAN 4056807168074

Prices and availability visible after login
Carabiner hook

Art.-no. 0526001008

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4 plain with locking nut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

80 mm

Thickness (d3)

8 mm

Internal diameter 2 (d2)

12 mm

Max. load capacity

125 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information