Carabiner hook
Stainless steel A4 plain with safety nut
KARABHOK-(NUT-SAFE)-A4-11X120MM
Art.-no. 0526001011
EAN 4056807168098
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 120 mm |
Thickness (d3) | 11 mm |
Internal diameter 2 (d2) | 18 mm |
Max. load capacity | 250 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
