Carabiner hook
Stainless steel A4 plain with clamp
KARABHOK-CLAMP-A4-8X80MM
Art.-no. 0526003902
EAN 4056807315829
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 80 mm |
Thickness (d3) | 8 mm |
Internal diameter 2 (d2) | 12 mm |
Max. load capacity | 260 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
