Welcome to Würth Greece For trade customers only

Carabiner hook

Stainless steel A4 plain with clamp
KARABHOK-CLAMP-A4-6X60MM

Art.-no. 0526003901
EAN 4056807315812

Prices and availability visible after login
Carabiner hook

Art.-no. 0526003901

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel with clamp
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

60 mm

Thickness (d3)

6 mm

Internal diameter 2 (d2)

10 mm

Max. load capacity

100 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information