Carabiner
A4 stainless steel plain w/ safety nut and thimble
KARABHOK-THMB-(NUT-SAFE)-A4-8X80MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 80 mm |
Thickness (d3) | 8 mm |
Internal diameter 2 (d2) | 10 mm |
Max. load capacity | 125 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |