Car windscreen wiper Flatblade Pro I
Car windscreen wiper Flatblade Pro I
WSCRNWPR-CAR-FLATBLADE-PROI-470MM-1PCE
Art.-no. 0848333470
EAN 4062856533237
Register now and access more than 125,000 products
Easy to install
- "Click in" function
- The adapters are numbered for quicker identification
Optimum properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slim design allows a good fit to the windscreen
Refillable
Replacement rubber can be easily changed
Includes one adapter each of 1-6 (adapter 1 pre-installed for hook)
Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer
Datasheets(X)
- Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles
- Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology
- Suitable for OE and conventional applications
- Can be mounted on both the driver side and passenger side
- Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars
Type description | FLATBLADE PRO I |
Length | 470 mm |
Length in inches | 19 in |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!