Welcome to Würth Greece For trade customers only

Car shampoo with wax Silver Line

Car shampoo with wax Silver Line
CLNR-VEH-WAX-20L

Art.-no. 0893010220

EAN 4056807640372

Prices and availability visible after login
Car shampoo with wax Silver Line

Art.-no. 0893010220
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
Contents

20 l

Product weight (per item)

21.800 kg

Container

Plastic canister

Smell/fragrance

Characteristic

Colour

Milky white

pH value / conditions

7.5-8.5 / undiluted

Density/conditions

1.04 g/l / at 20°C

Mixing ratio

100 ml in 10 L of water

Min./max. processing temperature

5 to 30 °C

Shelf life from production/conditions

3 Years / dry storage area, 5°C to 30°C

Phosphate-free

Yes

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information