Welcome to Würth Greece For trade customers only

Car shampoo Silver Line

Car shampoo Silver Line
CLNR-VEH-CARSHAMPOO-20LTR

Art.-no. 0893010120
EAN 4056807785400

Prices and availability visible after login
Car shampoo Silver Line

Art.-no. 0893010120
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
Contents

20 l

Product weight (per item)

21800.000 g

Container

Plastic canister

Chemical basis

Surfactans

Smell/fragrance

Pine

Colour

Green

pH value / conditions

7.5-8.5 / undiluted

Density/conditions

1.04 g/l / at 20°C

Mixing ratio

100 ml in 10 L of water

Min./max. processing temperature

5 to 30 °C

Shelf life from production/conditions

3 Years / dry storage area, 5°C to 30°C

Phosphate-free

Yes

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information