Welcome to Würth Greece For trade customers only

Car Windscreen Wiper Flat blade Multi RedLine

Car windscreen wiper Flatblade Multi
WSCRNWPR-CAR-FLATBLADE-MULTI-375MM-15IN

Art.-no. 0848020375
EAN 4056807854984

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

99% universal with 7 adapters and longer life cycle

Eye-catching stylish slim design



Application coverage 99% in the market for widest vehicle models


Multi-adaptor



Clear wiping performance under all weather condition



Advanced rubber technology


Reduce friction and extend durability



Curvature bending technology and symmetrical spoiler design


Optimum windshield contact at high speeds



Refillable (replacement rubber wiper blade)


  • Optimised storage cost

  • Environmentally friendly replacement of worn rubber parts


Easy installation


7 adaptors cover 14 arm types



Grade-A rubber with advanced coating


More quite while driving

Notice
  • Clean windscreen to remove all debris and grease before installation of new blades

  • Once the new wiper blade is installed on the arm, remove the protective sleeve, and gently lower the arm onto the screen
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

375 mm

Length in inches

15 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information