Welcome to Würth Greece For trade customers only

Car Windscreen Wiper Conventional RedLine

Car windscreen wiper Basic
WSCRNWPR-CAR-HOKMNT-L500MM-1PCE

Art.-no. 0848370500

EAN 4056807687698

Prices and availability visible after login
Car Windscreen Wiper Conventional RedLine

Art.-no. 0848370500

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simply suitable for hook, pin, bayonet arms

Practical packaging with perforation


  • Low stocking costs

  • Lean assortment

  • Optically attractive design


Profile edge protection


  • Natural rubber wiping lip with special graphite compound coating

  • Extremely smooth-running

  • UV and ozone-resistant

  • High operating temperature range


Metal bar system with stainless-steel rivets


  • Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)

  • Good refillability
Notice

Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

3 in 1 Adaptor: 1pc, pre-installed; suitable for below car arms:


  • 9 x 3 mm and 9 x 4 mm U-clip

  • 4.8 mm Side Pin and 6.35 mm Side Pin

  • 7.3 x 2.7 mm Bayonet

Length

500 mm

Length in inches

20 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information