Cable tie, type 2
Cable tie, type 2
MP-PSA-CBLTIE-SPECIAL-CITR/PEUG
Art.-no. 0501121112
EAN 4047376898042
Register now and access more than 125,000 products
- Attach with the clip part in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Datasheets(X)
For bundling cables to be attached to a metal sheet.
Min./max. bundle diameter | 5-24 mm |
Min./max. drill hole diameter | 6.5-6.7 mm |
Min./max. attachment thickness | 0.8-1.8 mm |
Length | 110 mm |
Width | 4.2 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 9614248780 |