Welcome to Würth Greece For trade customers only

Cable tie tensioner for plastic cable ties

Cable-tie tensioners for plastic cable ties
COLLET-CBLTIE-F.PLASTICCABLETIE

Art.-no. 0502715016
EAN 4099618414183
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Installation hand tool for quick and easy mounting of plastic cable ties

Easy and flexible to use


  • Cable ties can be tightened and cut in one step

  • Demand-driven control thanks to four adjustable settings for tensile force

  • Cable ties are automatically cut at the head once the set tensile force is reached

  • The end of the tie that has been cut off is contained in the carrier


Safe, comfortable and effortless operation


  • Fits comfortably in your hand

  • Sharp edges are avoided
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable ties

max. 4.8 mm

Length

165 mm

Min./max. tensile force

60-155 N

Material

Aluminium

Surface

Powder-coated

Colour

Red, Black

Product weight (per item)

332.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Standard cable tie with plastic latch

CBLTIE-PLA-PLALATCH-BLCK-4,8X360MM

Reliable cable tie for quickly organising and bundling cables and wires
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information