Welcome to Würth Greece For trade customers only

Cable tie KBL D made of polyamide with metal tongue detectable, blue

Cable tie KBL D PA metal latch detectable blue
CBLTIE-PLA-METLATCH-DETA-PA-BLUE-4,8X361

Art.-no. 0502520014
EAN 4065233082168

Prices and availability visible after login
Cable tie KBL D made of polyamide with metal tongue detectable, blue

Art.-no. 0502520014

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in applications involving direct contact with food, retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

Fast detection


  • The corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head ensures a strong and secure hold, as well as fast detection with detection devices

  • Prevents contamination caused by cable ties or cable tie remnants during manufacturing


Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points)



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables caused by sharp edges


  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas


Suitable for applying by hand or with tools

Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications such as foodstuff and beverage processing, pet food production, pharmaceutical industry, chemical industry, manufacturing tyres and air bags and other contamination-sensitive sectors in which detection devices are used

Design

Metal latch

Width of band (B)

4.8 mm

Length (L)

361 mm

Min./max. bundle diameter (Ø)

4.8-102 mm

Min. tensile force

222 N

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-60 to 85 °C

Ultraviolet resistance

Yes

Colour

Blue

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information