Welcome to Würth Greece For trade customers only

Cable tie KBL D PA blue Detectable with metal latch

Cable tie KBL D PA metal latch detectable blue
CBLTIE-PLA-METLATCH-DETEC-BLUE-2,4X92MM

Art.-no. 0502520092
EAN 4050641878465

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For use in applications involving contact with food, retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

Can be located quickly


  • The corrosion-resistant, anti-magnetic steel tip made of 316 stainless steel in the cable tie head ensures strong and secure support, as well as fast discovery with detection devices

  • Prevents contamination caused by cable tie/cable tie remnants during manufacturing


Assists in the implementation of HACCP (Hazard Analysis of Critical Control Points) EU Directive



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables from sharp edges


  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications such as foodstuff and beverage processing, pet food production, pharmaceutical industry, chemical industry, manufacturing tyres and air bags and other contamination-sensitive sectors in which detection devices are used

Design

Metal latch

Width of band (B)

2.4 mm

Width

2.4 mm

Length (L)

92 mm

Min./max. bundle diameter (Ø)

2-16 mm

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

0 - not applicable

Colour

Blue

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

80 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information