Welcome to Würth Greece For trade customers only

Cable gland metric, PA, reduced sealing insert

CBLGLND-RAL7035-M63X1,5-WS68-27-48MM

Art.-no. 0967700033

EAN 4061975681140

Prices and availability visible after login
Cable gland metric, PA, reduced sealing insert

Art.-no. 0967700033

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread according to EN 60423
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread

M63 x 1.5

Min./max. cable diameter

27-48 mm

Thread length (metric thread)

12 mm

Width across flats (SW)

68 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA 6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information