Welcome to Würth Greece For trade customers only

Cable clamp, plastic

Cable clamp, PA 6.6
CBLCLMP-PA-BLACK-15,8MM/D5MM

Art.-no. 0592997067

EAN 4065746035453

Prices and availability visible after login
Cable clamp, plastic

Art.-no. 0592997067

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Grip range (Ø)

15.8 mm

Width (b)

12.4 mm

Length (l)

32.6 mm

Material thickness (s)

1.4 mm

Diameter of hole (d)

5 mm

Distance between centre of hole and centre of clamp (e)

15.8 mm

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information