Welcome to Würth Greece For trade customers only

Cable clamp in accordance with DIN 72571

Cable clamp
CBLCLMP-DIN72571-(A3K)-10MM

Art.-no. 059210
EAN 4011231495981

Prices and availability visible after login
Cable clamp in accordance with DIN 72571

Art.-no. 059210

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For routing cables and lines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Lightweight series

Grip range (Ø)

10 mm

Width (b)

10 mm

Material thickness (s)

1.0 mm

Diameter of hole (d)

4.8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information