Cable clamp In accordance with DIN 72571
Cable clamp
CBLCLMP-DIN72571-(A3K)-8MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Design | Lightweight series |
Grip range (Ø) | 8 mm |
Width (b) | 10 mm |
Material thickness (s) | 1.0 mm |
Diameter of hole (d) | 4.8 mm |
Material | Steel |
Surface | Zinc plated |