CUTTING DISC FOR STEEL AND STAINLESS STEEL
Cutting disc for steel/stainless steel ECONOMY
CUTDISC-ECN-ST/A2-SR-TH1,0-BR22,23-D125
Register now and access more than 125,000 products
Optimum cutting capacity with long service life.
- High break resistance.
- Free of iron, chlorine and sulphur (≤ 0.1%).
- Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Datasheets(X)
For cutting thin-walled pipes and profiles, thin metal sheets etc.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting ability (point system) | 2 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter x thickness | 125 x 1.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Stainless steel, Steel |