CORDLESS HAMMER ABH 18 LIGHT CLASSIC
Cordless rotary hammer drill ABH 18 LIGHT CLASSIC
HAMDRL-CORDL-(ABH 18 LGHT CLASC)-2X5AH
Art.-no. 5717528012
EAN 4065746616874
Register now and access more than 125,000 products
Long motor service life
Efficient, low-maintenance, brushless motor, service life average 10,000 hours
Ergonomic handle
With rubber pad for increased operating comfort
3 Model setting
Hamming, Drilling ,Chiseling, and angle adjustment in chisel model which can fit for the different application
Integrated LED light
Easy work even in dark places
Damping Vibration reduction spring
Higher comfort for the operator even in case of severe vibration
Quick-release chuck
The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tool
Lighter weight
Reduce the workload of craftsmen and make it easier to carry,and it is safer when working upwards
Reversible rotary button
The reverse rotation operation can be applied to some specific situations, such as dislodging jammed drill bit
·Max. impact energy:2.1J
·Weight of machine without rechargeable battery :2.4kg
·Weight of rechargeable battery: 0.6kg
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 5 Ah |
Min./max. idle speed | 0-1200 rpm |
Impact energy | 2.1 J |
Weight of machine with rechargeable battery | 3060 g |
Included in delivery | 1X ABH18 LIGHT CLASSIC |
Min./max. recommended drilling diameter in concrete | 0-24 mm |
Max. drilling diameter in concrete | 24 mm |
Conditions for drilling capacity in concrete | Medium hardness (ø = 24 mm) |
Max. drilling diameter in steel | 13 mm |
Length | 280 mm |
Height | 210 mm |