CORDLESS ANGLE GRINDER AWS 18-125S CLASSIC
Cordless angle grinder AWS 18-125 S CLASSIC
ANGLGRIND-CORDL-(AWS18-125S CLASC)-2X5AH
Art.-no. 5717526012
EAN 4065746611787
Register now and access more than 125,000 products
Long motor service life
- Efficient, low-maintenance, brushless motor
Rapid adaptation to different applications
- Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
Safe, comfortable operation
- Slide button with lock-off feature ensures the maximum of freedom for the user
Grille on the ventilation slots
- Provides additional protection from chips
Convenient, effortless work
- Highly compact and ergonomic design with additional anti-vibration handle
Side dust cover
- Protects against dust and metallic particles that could lead to short-circuits
Restart protection
- Ensures when there is a power cut from the battery, the tool won’t automatically start up once power is restored
Electric brake
- Quickly shortens up the power for a fast and safe breaking-time
Kickback control
- Stops the machine going out of control protecting the operator against injuries
Overload protection
- Auto shut-down system: safeguards the machine from being damaged in case the disc gets blocked on the work piece or over pressure is applied during grinding / cutting processes
Datasheets(X)
Type description | Cordless Angle Grinder |
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 220 V/DC |
Max. idle speed | 9000 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 1650 g |
Included in delivery | 1x AWS 18-125 S Classic; |
Rechargeable battery/battery capacity | 5 Ah |