Welcome to Würth Greece For trade customers only

CETUS safety shoe S3L

Safety shoe S3L Cetus
SHOE CETUS S3L BLACK 49

Art.-no. M418199049

EAN 4255663203954

Prices and availability visible after login
CETUS safety shoe S3L

Art.-no. M418199049

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PPE CAT. II/S3L A FO SR/DGUV 112-191/EN ISO 20345
  • Water-repellent and highly abrasion-resistant fabric, reflective elements, abrasion resistance in the toe area

  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Plastic protective toe cap, penetration-resistant midsole made of PL fabric

  • PU outer sole SR, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

49

Material of shoes upper

Water repellent textile

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information