CERALINE Longlife & Speed cutting disc For steel and stainless steel
Cutting disc CERALINE
CUTDISC-CG-LS-ST/A2-SR-TH1,0-BR22,23-115
CERALINE
Register now and access more than 125,000 products
- Maximum working comfort
- Very large safety buffer
- Extremely low thermal load
- Low contact pressure
- Hardly any reworking necessary
- Considerably less stress on the user
- Store in a dry place at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the power tool
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Datasheets(X)
- Particularly suitable for steel and stainless steel
- Optimum cutting properties, particularly in very hard and demanding workpieces as well as solid materials
- Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.
Versatility (points system) | 3 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting ability (point system) | 4 of 4 points |
Handling/user-friendliness (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter | 115 mm |
Thickness | 1 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |