CEE plug 400 V, 6 H
CEE plug 400 V, 6 H
PLG-CEE-RED-5PIN-32A-400V-IP67
Register now and access more than 125,000 products
- Housing lock with bayonet mount
- 63 A version with screw connection
In accordance with IEC 60309, EN 60309 and VDE 0623
Datasheets(X)
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current | 32 A |
Nominal voltage | 400 V/AC |
Min./max. cable diameter | 12-22 mm |
Colour | Red |
IP protection class | IP 67 |
Locking mechanism type | Bayonet coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass nickel-plated |