Welcome to Würth Greece For trade customers only

C 6.3 TX bit (1/4 inch)

Bit TX C 6.3 (1/4)
BIT-TX8-1/4IN-L25MM

Art.-no. 06143108

EAN 4011231511629

Prices and availability visible after login
C 6.3 TX bit (1/4 inch)

Art.-no. 06143108

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Short design for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX8

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information