Welcome to Würth Greece For trade customers only

Butyl tape with aluminium lamination

Butyl sealing tape with aluminium lamination
SEALTPE-BUTYL-EX-ALULAMINATION-50MMX20M

Art.-no. 087562050

EAN 4011231801911

Prices and availability visible after login
Butyl tape with aluminium lamination

Art.-no. 087562050

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive butyl rubber mounting and sealing tape with firmly anchored aluminium lamination - weather resistant and adheres to all common substrates in the construction sector

Good UV, weathering and water resistance


  • The butyl tape can also be used outdoors and withstands rain and any other weather effects (not suitable for use under water).

  • Non-corrosive


Excellent adhesion to absorbent and non-absorbent substrates


Can be used on all substrates present in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Butyl tapes are self-bonding


The tape is fully functional immediately after application and complies with all required properties.



Impermeable to vapour diffusion


The butyl tape enables water-tight sealing and prevents moisture from penetrating the building.



  • No bimetal effect

  • Compatible with bitumen

  • Sound insulating

  • Easy to apply

  • Odourless

  • Suitable for contact with food

  • Solvent free and bitumen free
Proof of Performance
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatible with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65015 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"
Notice
  • Screwing in/penetrating the butyl tape must be avoided

  • Butyl cannot be secured mechanically!
Application area
The aluminium sealing tape is perfect for overlapping in order to seal the frame opposite the areas adjoining the roof recess
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatible with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65015 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering seals of construction and connection joints in areas of industry and construction, concrete and concrete finished parts construction. Typical applications include sealing domed roof lights, window frames, slanted-roof glass structures (with press-on profile only), greenhouses, conservatories and other butt joints made from glass, plastic and metal. Also suitable for sealing roof penetrations, rain gutter connections, connections between projecting roofs and masonry as well as piping systems in which dry food is transported.

Instructions

The surfaces to be sealed must be dry, capable of bearing load and free from grease and dust. The application temperature should not be below +10°C. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer (art. no. 0892875).


To obtain good initial adhesion to the surface, the tape should be pressed onto the surface and smoothed using a press-on roller (art. no. 0693011756). Folds and creases should be avoided.


Butyl has a "cold flow" tendency (flow characteristic of the tape). Therefore, the tape should always be fitted with a press-on profile to prevent the seal from slipping as a result of, for example, the weight of snow or backed-up water. However, using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". Also, never compress the butyl tape to the zero point (use the supplied disc as a spacer)!


The adhesive surface of the sealing tape must be at least 1/3 (per contact surface) of the tape width when gluing over joints. Overhead adhesion tasks are not permitted without additional mechanical fixings. When sealing glass retainer profiles, the rubber profile must not lie on the sealing tape. The width of the butyl tape must be selected such that the tape is located between the rubber profiles.

Chemical basis

Butyl natural rubber

Design

With aluminium lamination

Backing material

Aluminium composite foil

Colour

Black

Length

20 m

Width

50 mm

Overall thickness

1.5 mm

Thickness of butyl compound

1.4 mm

Backing material thickness

0.04 mm

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 90 °C

Resistance against

Water, Weather

Ultraviolet resistance

Yes

Shelf life from production/conditions

Unlimited / dry, lying and dust-free storage area, 20°C and 50% humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information