Button-head rivet DIN 660 copper
DIN 660 copper
RIV-DIN660-CU-3X12
Art.-no. 0922340312
EAN 4038898110941
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |
