Welcome to Würth Greece For trade customers only

Button-head rivet DIN 660, A2 stainless steel

DIN 660 plain A2 stainless steel
RIV-DIN660-A2-5X30

Art.-no. 091900530

EAN 4038898259848

Prices and availability visible after login
Button-head rivet DIN 660, A2 stainless steel

Art.-no. 091900530

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
Nominal diameter (d1)

5 mm

Sleeve outside diameter (d2)

4.82 mm

Length (l1)

30 mm

Head diameter (dk)

8.8 mm

Head height (k1)

3 mm

Material

Stainless steel A2

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information