Welcome to Würth Greece For trade customers only

Button-head rivet DIN 660, A2 stainless steel

DIN 660 plain A2 stainless steel
RIV-DIN660-A2-2X12

Art.-no. 091900212
EAN 4038898258711

Prices and availability visible after login
Button-head rivet DIN 660, A2 stainless steel

Art.-no. 091900212

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Sleeve outside diameter (d2)

1.87 mm

Length (l1)

12 mm

Head diameter (dk)

3.5 mm

Head height (k1)

1.2 mm

Material

Stainless steel A2

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information