Welcome to Würth Greece For trade customers only

Brush belt, stainless steel

Stainless steel brush belt
BRSHBL-SST-F.DBS3500-L23MM

Art.-no. 07033504

EAN 4045989089024

Prices and availability visible after login
Brush belt, stainless steel

Art.-no. 07033504

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for removing paint and corrosion from aluminium vehicle bodywork and assemblies, especially for rivets on truck bodies.
Notice

No sand blast effect.



Safety instructions for use with DBS 3500 pneumatic device:



  • 11 mm belts may only be operated at a maximum of 5.2 bar

  • 23 mm belts may only be operated at a maximum of 6.2 bar

  • In both cases, contact pressure may be up to a maximum of 500 gr
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information