Welcome to Würth Greece For trade customers only

Brass spacer stud

Spacer stud brass nickel plated FEM/MAL
STUD-SPCE-BRS-I/E-WS4-(E2J)-M2X12-6-5

Art.-no. 449802 12

EAN 4054458698865

Prices and availability visible after login
Brass spacer stud

Art.-no. 449802 12

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With female/male thread

Thread according to DIN 13


Thread undercut DIN 76-B

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M2

Length (L)

12 mm

Male thread length (B)

5 mm

Female-thread length (C)

6 mm

Width across flats (SW)

4 mm

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information