Brake cleaner
Brake cleaner
BRKCLNR-(SILVER LINE)-20LTR
Register now and access more than 125,000 products
Universal and effective
- Powerful formula effortlessly removes soot, brake dust, grease and oily contamination
- Quickly flashes off without leaving residue, ideal for thorough cleaning without rework
Gentle on materials
- Acetone-free formula for good material compatibility with paints, plastics, seals and rubber
- Do not spray on hot components
- Not suitable for surface cleaning of adhesive areas
- Prior to application, the compatibility of rubber and plastic parts and painted surfaces should be tested in an inconspicuous area
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.
Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.
Contents | 15.5 l |
Container | Canister |
Colour | Transparent |
Chemical basis | Naphtha |
Density/conditions | 0.7 g/l / Active substance, 20°C |
Shelf life from production | 2 Years |
AOX-free | Yes |
Silicone-free | Yes |