Welcome to Würth Greece For trade customers only

Brake bleeding wrench

Brake bleeder wrench bent and offset
BREMS-ENTLUEFTUNGS-SCHLUESSEL 4968-11

Art.-no. 1952000666
EAN 4000896085729
Prices and availability visible after login
Brake bleeding wrench

Art.-no. 1952000666
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
For bleeding brakes without removing wheels
  • Curved and offset

  • Hexagon on both ends, same wrench sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Replacement of wheel brake cylinders, main brake cylinders and line connections

Length

236 mm

Width across flats

11 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information