Welcome to Würth Greece For trade customers only

Brad nail, type WY

Steel zinc plated small head type WY
BRADNL-SMALHD-WY-(A2K)-1,2X16

Art.-no. 048013 16

EAN 4024835753784

Prices and availability visible after login
Brad nail, type WY

Art.-no. 048013 16

Prices and availability visible after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)

For DSK 1555, art. no. 0703 547 0

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.2 mm

Length (l1)

16 mm

Head diameter

1.7 mm

Material

Steel

Surface

Zinc plated

Number per pallet

5100000 PCS

Head type

Compressed head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information