Welcome to Würth Greece For trade customers only

Bracket for chairs and cabinets

Bracket for chairs and cabinets A2 stainless steel
CHR/CABBRKT-A2-61X61X3MM

Art.-no. 5176053250

EAN 4056807170282

Prices and availability visible after login
Bracket for chairs and cabinets

Art.-no. 5176053250

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Limb length x limb length 2

61 x 61 mm

Width of side

15 mm

Thickness

3 mm

Diameter of hole

4 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information