Bracket for chairs and cabinets
Bracket for chairs and cabinets A2 stainless steel
CHR/CABBRKT-A2-46X46X3MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Limb length x limb length 2 | 46 x 46 mm |
Width of side | 13 mm |
Thickness | 3 mm |
Diameter of hole | 4 mm |
Material | Stainless steel A2 |
Surface | Plain |