Welcome to Würth Greece For trade customers only

Bracket for chairs and cabinets

Bracket for chairs and cabinets A2 stainless steel
CHR/CABBRKT-A2-31X31X3MM

Art.-no. 5176053248
EAN 4056807170268

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Limb length x limb length 2

31 x 31 mm

Width of side

12 mm

Thickness

3 mm

Diameter of hole

4 mm

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information