Bonded seal
Steel zinc plated not self-centring
WSH-SCRSEAL-(A2K)-24,7X32,0X2,0
Art.-no. 04692020
EAN 4048539236152
Register now and access more than 125,000 products
- Galvanised steel, blue passivated (A2K)
- Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.
- For high pressure, vacuum and broad temperature ranges
- Optimum sealing effect due to precisely defined lip formation
- No pressing out, even under extreme pressure conditions thanks to metal-metal contact
- Minimal tightening torque
- No retightening of installed seal
- Replaces other previously used seals
- Can be used several times
- Quick, easy and reliable installation
- Overhead installation possible
- No special machining of metal surface required
- Temperature resistant from –35°C to +120°C
- Hardness of rubber seal: 70 ± 5 Shore
Professional installation:
It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M20 |
Internal diameter (d1) | 24.7 mm |
Outer diameter (d2) | 32 mm |
Thickness (h1) | 2 mm |
Material | Steel |
Shore A hardness | 70 +/- 5 |
Surface | Zinc plated |
Min./max. temperature resistance | -35 to 120 °C |
Countersink diameter | 32.5 mm |
Through-hole according to DIN 69 f | 21.5 mm |