Welcome to Würth Greece For trade customers only

Bolt latch with loop

Bolt latch stainless steel A2 with loop
DRLATCH-EYE-WOTHR-A2-80X36X4MM

Art.-no. 5176053041
EAN 4056807169132

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Stainless steel coloured

Gloss level

Electropolished

Lift height

35 mm

Height

25.5 mm

Surface

Plain

Material

Stainless steel A2

Material of housing

Stainless steel A2

Material of rocker lever

Stainless steel A2

Material of slide

Stainless steel A2

Bar diameter

10 mm

Length

80 mm

Width

35 mm

Hole distance (horizontal)

30 mm

Hole distance (vertical)

24 mm

Diameter of hole

4.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information