Welcome to Würth Greece For trade customers only

Bolt latch

Door latch stainless steel A2 plain
DRLATCH-A2-112X38MM

Art.-no. 5176053265

EAN 4056807195018

Prices and availability visible after login
Bolt latch

Art.-no. 5176053265

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Stainless steel coloured

Gloss level

Polished

Lift height

40 mm

Height

16.7 mm

Surface

Plain

Material

Stainless steel A2

Material of housing

Stainless steel A2

Material of rocker lever

Stainless steel A2

Material of slide

Stainless steel A2

Bar diameter

9.5 mm

Length

112 mm

Width

38 mm

Hole distance (horizontal)

41.5 mm

Hole distance (vertical)

29 mm

Diameter of hole

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information