Blind riveting screw with countersunk head
Blind rivet screw countersunk head steel zinc ptd.
BLT-RIV-CS-(A2K)-(1,5-3,9)-M8X15
Art.-no. 094871815
EAN 4046777998795
Register now and access more than 125,000 products
- For heavy-duty screw threads in thin-walled materials
- Fulfil the functions of standard screws that are welded on or inserted from behind
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M8 |
Rivet diameter (d1) | 9.8 mm |
Thread length unset (l1) | 13.5 mm |
Thread length set (l1) | 15 mm |
Sleeve length | 13.5 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 1.3 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Min./max. grip range | 1.5-3.8 mm |
Tightening torque | 24 Nm |
Max. tensile force | 12000 N |
Shear-fracture load | 23500 N |
Head type | Countersunk head |
Drill hole diameter | 9.9 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
