Welcome to Würth Greece For trade customers only

Blind riveting screw with countersunk head

Blind rivet screw countersunk head steel zinc ptd.
BLT-RIV-CS-(A2K)-(1,5-2,9)-M5X15

Art.-no. 094871515
EAN 4011231867122
Prices and availability visible after login
Blind riveting screw with countersunk head

Art.-no. 094871515

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk head, galvanised steel, blue passivated (A2K)
  • For heavy-duty screw threads in thin-walled materials

  • Fulfil the functions of standard screws that are welded on or inserted from behind
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M5

Rivet diameter (d1)

6.5 mm

Thread length unset (l1)

13 mm

Thread length set (l1)

15 mm

Sleeve length

10 mm

Head diameter (dk)

9.0 mm

Head height (k1)

1.4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Min./max. grip range

1.5-2.8 mm

Tightening torque

6 Nm

Max. tensile force

8000 N

Shear-fracture load

9500 N

Head type

Countersunk head

Drill hole diameter

6.6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless rivet nut gun ANG 310

RIVNUTGUN-CORDL-ANG310-CASE-1X2,0AH

For cordless processing of rivet nuts up to M10 Al, up to M8 steel and M6 stainless steel.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information