Blind riveting screw with countersunk head
Blind rivet screw countersunk head steel zinc ptd.
BLT-RIV-CS-(A2K)-(1,5-2,9)-M5X10
Art.-no. 094871510
EAN 4058794799491
Register now and access more than 125,000 products
- For heavy-duty screw threads in thin-walled materials
- Fulfil the functions of standard screws that are welded on or inserted from behind
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M5 |
Rivet diameter (d1) | 6.5 mm |
Thread length unset (l1) | 8 mm |
Thread length set (l1) | 10 mm |
Sleeve length | 10 mm |
Head diameter (dk) | 8.9 mm |
Head height (k1) | 1.4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Min./max. grip range | 1.5-2.8 mm |
Tightening torque | 6 Nm |
Max. tensile force | 8000 N |
Shear-fracture load | 9500 N |
Head type | Countersunk head |
Drill hole diameter | 6.6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!